missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials: Sterile, Bulk Pack
GREENER_CHOICE

Catalog No. 03390126
Change view
Click to view available options
Color:
Green
Natural
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03390126 Green
03390122 Natural
03390124 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03390126 Supplier Thermo Scientific™ Supplier No. 3428260114

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Identify samples quickly using colored closures offered in green, white or natural, specifically designed for the 4.5 mL micro packaging vial.

Identify samples quickly with Thermo Scientific™ Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials, offered in green, white or natural. Polypropylene polymer closures are ready to use and have no O-ring to fall out or contaminate contents.

Features:

  • Vials (listed separately) and closures are pressure-tested together at 7.5 PSIG for air shipment
  • Closures are sterile, RNase/DNase-free, noncytotoxic and nonpyrogenic
  • Closures are leakproof† when used with Nalgene Micro Packaging Vials

Ordering Information:

Nalgene Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1,000 per case. Order sterile vials separately Cat. No. (342800-0045).

Specifications

Description Micro packaging vial closures
Color Green
Diameter (Metric) Outer 13 mm
Material PPCO
Sterility Sterile
No. per Case 1000
No. per Pack 500
Product Line Nalgene
Closure Material PPCO
Quantity 500 Bag, 1000 Cs.
Closure Size 13 mm
For Use With (Equipment) 4.5 mL Vials
Certifications/Compliance ISO 13485:2016
Product Type Vial
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.