missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Reusable Bottle Top Filters
GREENER_CHOICE

Catalog No. 0974036F
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Thread Size (Metric):
33 mm
45 mm
45mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Size (Metric)
0974036F 250 mL 45 mm
0974036G 500 mL 33 mm
0974036H 500 mL 45mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0974036F Supplier Thermo Scientific™ Supplier No. DS03202545

Combine the convenience of a bottle top filter with the savings of a reusable bottle top filter. Screw securely onto glass media bottles with 33 or 45mm neck sizes.

Combine the convenience of a bottle top filter with the savings of a reusable device. Non-cytotoxic Nalgene™ polysulfone reusable bottle top filters screw securely onto glass media bottles with 33 or 45mm neck sizes.

  • Available in 250 and 500mL sizes
  • Polysulfone is strong, washable and autoclavable
  • Molded-in graduations make it easy to see sample volume
  • Polypropylene tubing adapter can be stuffed with cotton for sterile venting during autoclaving
  • Removable sterilization membrane support plate is designed to provide maximum flow rate and throughput
  • Filters accept 0.25 to 0.3125 in. (6 to 8mm) I.D. vacuum tubing

Specifications

Capacity (Metric) 250 mL
Material PSU
Autoclavable Autoclavable
Quantity 1 Ea.
Thread Size (Metric) 45 mm