missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Quick Action Spigot
For Use With: Nalgene carboys
$163.47 - $163.47
Specifications
| Description | Quick-Action Spigot PP fits 1-1/8 in. spigot boss for carboys 1-1/8 inch |
|---|---|
| Diameter (English) Inner Tubing | 5/8 in. (includes adapter for 1/4 or 5/16 in. tubing) |
| Diameter (Metric) Inner Tubing | 1.6 cm (includes adapter for 0.6 or 0.8 cm tubing) |
| For Use With (Equipment) | Nalgene Carboys |
| Material | Polypropylene |
Description
Stop drips and keep your Nalgene carboys in service for years with these Thermo Scientific™ Nalgene™ Polypropylene Quick-Action Replacement Spigots. Includes an HDPE tubing adapter which accepts tubing with 1/4 or 5/16 in. I.D for added versatility.
Features:
- Spigot without tubing adapter accepts 5/8″ (1.6cm) I.D. tubing
- Supplied with HDPE adapter for use with 1/4" or 5/16″ (0.6 or 0.8cm) tubing
Notes:
- Disassemble spigot before autoclaving; tubing adapter is not autoclavable
Specifications
| Quick-Action Spigot PP fits 1-1/8 in. spigot boss for carboys 1-1/8 inch | |
| 1.6 cm (includes adapter for 0.6 or 0.8 cm tubing) | |
| Polypropylene | |
| Spigot |
| 5/8 in. (includes adapter for 1/4 or 5/16 in. tubing) | |
| Nalgene Carboys | |
| 1 Ea. |