Learn More
Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Plastic Beakers

Carry out precise and efficient pouring with these low-form beakers, featuring a single-spout design and easy-to-read silk-screened graduations.
Supplier: Thermo Scientific™ 12010250
Description
Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Rugged, reusable, construction that will last for years under typical lab conditions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Features:- Ribs for easy stacking
- Silk-screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
- Autoclavable/Graduated
- Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
Chemical Identifiers
| Natural translucent | |
| Beaker | |
| Reusable | |
| ISO/DIN 7056 | |
| Yes |
| PPCO | |
| Autoclavable | |
| Yes | |
| Griffin, Low Form |
Specifications
| Natural translucent | |
| 250 mL | |
| 25 to 250 mL | |
| 6/Pk.; 36/Cs. | |
| Autoclavable | |
| Yes | |
| 25mL to 250mL in 25mL increments | |
| Yes |
| Beaker Griffin Low-Form PP 250 mL | |
| PPCO | |
| 25 mL | |
| Beaker | |
| Reusable | |
| ISO/DIN 7056 | |
| Griffin, Low Form |