missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Plastic Beakers
GREENER_CHOICE

Catalog No. 0259110AA
Change view
Click to view available options
Capacity (Metric):
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0259110AA 30 mL
0259110A 50 mL
0259110B 100 mL
0259110C 150 mL
0259110D 250 mL
0259110E 400 mL
0259110F 600 mL
0259110G 1000 mL
0259110H 2000 mL
0259110J 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 0259110AA Supplier Thermo Scientific™ Supplier No. 12010030
Get a Water Bottle with Plastics Purchase
View all promotions

Carry out precise and efficient pouring with these low-form beakers, featuring a single-spout design and easy-to-read silk-screened graduations.

Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Rugged, reusable, construction that will last for years under typical lab conditions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

Features:
  • Ribs for easy stacking
  • Silk-screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
  • Autoclavable/Graduated
  • Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy

Specifications

Color Natural translucent
Description Beaker Griffin Low-Form PP 30 mL
Capacity (Metric) 30 mL
Material PPCO
Graduation Range 5 to 30 mL
Increments 5 mL
Quantity 12/Pk.; 48/Cs.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO/DIN 7056
Scale 5mL to 30mL in 5 mL increments
Style Griffin, Low Form
ACT Label Yes
Show More Show Less