Learn More
Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders

Conduct applications accurately with these graduated cylinders, which feature generous pour spouts and molded-in graduations.
Supplier: Thermo Scientific™ 36622000
Description
Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Features:- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (autoclaving will affect accuracy)
- Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)
Ordering Information:
Individually packaged
- Environmental benefits include:
- Renewable Energy
Specifications
2000 mL | |
±12 mL | |
ASTM E1272, CFR 21, ISO 6706, Part 177.1520 | |
To Contain, To Deliver | |
200mL to 2000mL in 20mL increments | |
20 mL | |
±12.0mL | |
Round | |
3.19 in. | |
Hexagonal | |
523.2 mm | |
Yes |
Polypropylene | |
Graduated Cylinder PP 2000mL | |
4 | |
4.08 in. | |
103.6 mm | |
Autoclavable | |
121°C | |
81 mm | |
250°F | |
20.6 in. | |
Graduated Cylinder |
Promotions
-
Thermo Fisher Scientific
Get 1 Extra Nalgene Product When You Buy 2
Buy two identical qualifying Thermo Scientific Nalgene products and get one extra of the same product.Expires: 06/30/25
Limited Time See Full Promo Details