Learn More
Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders
Conduct applications accurately with these graduated cylinders, which feature generous pour spouts and molded-in graduations.
Supplier: Thermo Scientific™ 36620250
Description
Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Features:- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (autoclaving will affect accuracy)
- Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)
Ordering Information:
Individually packaged
Specifications
| 250 mL | |
| ±2 mL | |
| ASTM E1272, CFR 21, ISO 6706, Part 177.1520 | |
| 1.92 in. | |
| 48.8 mm | |
| Autoclavable | |
| 121°C | |
| 34.5 mm | |
| 250°F | |
| 13.9 in. | |
| Graduated Cylinder |
| Polypropylene | |
| Graduated Cylinder PP 250mL | |
| To Contain, To Deliver | |
| 16mL to 250mL in 2mL increments | |
| 2 mL | |
| ±2.00mL | |
| Round | |
| 1.36 in. | |
| Hexagonal | |
| 353.1 mm | |
| Yes |