Learn More
Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders
Conduct applications accurately with these graduated cylinders, which feature generous pour spouts and molded-in graduations.
Supplier: Thermo Scientific™ 36620050
Description
Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Features:- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (autoclaving will affect accuracy)
- Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)
Ordering Information:
Individually packaged
Spécifications
| 50 mL | |
| ±0.5 mL | |
| ASTM E1272, CFR 21, ISO 6706, Part 177.1520 | |
| 18 | |
| 1.29 in. | |
| 32.8 mm | |
| 1 mL | |
| ±0.50mL | |
| Round | |
| 0.89 in. | |
| Hexagonal | |
| 185.2 mm | |
| Yes |
| Polypropylene | |
| Graduated Cylinder PP 50mL | |
| 1 | |
| To Contain, To Deliver | |
| 3mL to 50mL in 1mL increments | |
| Blue Polypropylene Base | |
| Autoclavable | |
| 121°C | |
| 22.6 mm | |
| 250°F | |
| 7.29 in. | |
| Graduated Cylinder |