Learn More
Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders
Conduct applications accurately with these graduated cylinders, which feature generous pour spouts and molded-in graduations.
Supplier: Thermo Scientific™ 36620025
Description
Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Features:- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (autoclaving will affect accuracy)
- Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)
Ordering Information:
Individually packaged
Specifications
| 25 mL | |
| ±0.34 mL | |
| ASTM E1272, CFR 21, ISO 6706, Part 177.1520 | |
| 18 | |
| 1.01 in. | |
| 25.7 mm | |
| Autoclavable | |
| 121°C | |
| 18.8 mm | |
| 250°F | |
| 5.81 in. | |
| Graduated Cylinder |
| Polypropylene | |
| Graduated Cylinder PP 25mL | |
| 1 | |
| To Contain, To Deliver | |
| 1.5mL to 25mL in 0.5mL increments | |
| 0.5 mL | |
| ±0.34mL | |
| Round | |
| 0.74 in. | |
| Hexagonal | |
| 147.5 mm | |
| Yes |