missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders
GREENER_CHOICE

Catalog No. 08572A
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
4000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
50 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
08572A 10 mL 0.2 mL
08572B 25 mL 0.5 mL
08572C 50 mL 1 mL
08572D 100 mL 1 mL
08572E 250 mL 2 mL
08572F 500 mL 5 mL
08572G 1000 mL 10 mL
08572H 2000 mL 20 mL
08572J 4000 mL 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 08572A Supplier Thermo Scientific™ Supplier No. 36620010
Get a Water Bottle with Plastics Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Conduct applications accurately with these graduated cylinders, which feature generous pour spouts and molded-in graduations.

Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

Features:
  • Excellent chemical resistance for a wide variety of solutions
  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Autoclavable (autoclaving will affect accuracy)
  • Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)

Ordering Information:

Individually packaged

Specifications

Capacity (Metric) 10 mL
Material Polypropylene
Tolerance ±0.2 mL
Certifications/Compliance ASTM E1272, CFR 21, ISO 6706, Part 177.1520
Calibration To Contain, To Deliver
Diameter (English) 1.03 in.
Scale 0.8mL to 10mL in 0.2mL increments
Diameter (Metric) 26.2 mm
Quantity 1/Pk., 24/Cs.
Graduations 0.2 mL
Autoclavable Autoclavable
Limit of Error ±0.20mL
Shape Round
Max. Temperature (English) 250°F
Base Type Hexagonal
Height (English) 4.34 in.
Height (Metric) 110.2 mm
ACT Label Yes
Product Type Graduated Cylinder
Max. Temperature (Metric) 121°C
Diameter (English) Inner 0.53 in.
Diameter (Metric) Inner 13.5 mm
Show More Show Less