missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks
Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length.
Supplier: Thermo Scientific™ 59300030
Description
Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length. These racks are available with handles for easy carrying. Holes are keyed with molded-in numbers and letters for easy identification of tubes.
- Superior chemical resistance make these compatible for many chemicals in the lab
- Higher specific gravity than water so stays submerged in a water bath—won't float
Note:
These racks are NOT autoclavable
Specifications
| Test Tube Rack PP 30mm | |
| White | |
| Polypropylene | |
| Rectangular | |
| 21-25mm Tubes | |
| 1 | |
| 12.5 in. | |
| 30 mm | |
| 30 mm | |
| 3 x 8 |
| Not Autoclavable | |
| Tubes (25 to 30 mm) | |
| 24 | |
| No | |
| 4 | |
| 32 cm | |
| 4.5 in. | |
| Test Tube Rack | |
| 3 Tiers | |
| 11.5 cm |