missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks
GREENER_CHOICE

Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length.

Supplier:  Thermo Scientific™ 59300020

 View more versions of this product

Catalog No. 1481012C



Only null left

Description

Description

Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length. These racks are available with handles for easy carrying. Holes are keyed with molded-in numbers and letters for easy identification of tubes.

  • Superior chemical resistance make these compatible for many chemicals in the lab
  • Higher specific gravity than water so stays submerged in a water bath—won't float

Note:
These racks are NOT autoclavable

Specifications

Chemical Identifiers

Not Autoclavable
Polypropylene
No
1
Test Tube Rack
White
Rectangular
4
4.5 in.
11.5 cm

Specifications

Test Tube Rack PP 20mm
White
Polypropylene
Rectangular
16-20mm Tubes
1
11 in.
20 mm
20 mm
4 x 10
Not Autoclavable
Tubes (16 to 20 mm)
40
No
4
28.5 cm
4.5 in.
Test Tube Rack
3 Tiers
11.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions