missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks
GREENER_CHOICE

Catalog No. 14809166
Change view
Click to view available options
Positions:
16
20
8
Shape:
Round
Square
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Shape
14809166 16 Square
14809166A 20 Round
14809166B 8 Round
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14809166 Supplier Thermo Scientific™ Supplier No. 59740404

Thaw, cool and incubate samples at elevated or reduced temperatures using these floating microtube racks, which are especially useful in genetic cloning, microbiology and immunology labs.

Thaw, cool and incubate samples at elevated or reduced temperatures with Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks. Especially useful in genetic cloning, microbiology and immunology labs, these racks offer excellent temperature resistance from -70° to +100°C (-94° to +212°F). Tubes are supported in the rack below the lip. Square or round racks have molded-in letters and numbers at each hole for easy sample identification.

Features:

  • Square- and round-style racks for incubating 0.5 to 2.0mL microcentrifuge tubes at elevated or reduced temperatures in water or ice baths
  • Round-style racks fit conveniently inside 400 or 1000mL beakers
  • Square racks are designed for stable flotation in turbulent water baths — racks will float with a full load of filled tubes
  • On benchtop, rack legs prevent bottom of tubes from touching bench surface
  • Handle provides convenient transport, agitation and removal from water bath
  • Each hole has molded-in letters and numbers for easy sample identification

Note:
Racks are not autoclavable.

Specifications

Autoclavable Not Autoclavable
Color White
Holds Microtubes (1 to 2 mL)
Material Polypropylene
Positions 16
Shape Square
For Use With (Equipment) Tube sizes: 1.0, 1.2 and 2.0mL
No. per Case 16
No. per Pack 4
Length (Metric) 103 mm
Product Type Floating Microtube Rack
Height (Metric) 65 mm
Array 4 x 4
Width (Metric) 103 mm
Show More Show Less