missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene-Filled Test Tube Peg Racks
GREENER_CHOICE

Hold sample collection tubes, reaction tubes and test tubes with these polypropylene test tube peg racks. Suitable for drying glass plates and chromatography plates.

Supplier:  Thermo Scientific™ 59770017

 View more versions of this product

Catalog No. 1481054G

Only null left

Description

Description

Hold sample collection tubes, reaction tubes and test tubes with Thermo Scientific™ Nalgene™ Filled Polypropylene Test Tube Peg Racks. Racks are suitable for drying glass plates used in electrophoresis, as well as chromatography plates. These chemically resistant and autoclavable racks will not float in a water bath.

  • Consist of an array of pegs spaced to hold given-diameter test tubes while allowing full view of the tube contents
  • Pegs also hold tubes in inverted position for drying
  • When inverted, ribs keep tubes off base to allow drainage through holes and minimize collection of airborne contaminants inside the tubes
  • Suitable for drying glass plates used in electrophoresis, as well as chromatography plates
  • Higher specific gravity than water so stays submerged in a water bath — won't float
  • Autoclavable
Specifications

Chemical Identifiers

Autoclavable
Rectangular
2
Filled Polypropylene
8
Test Tube Peg Rack

Specifications

Test Tube Rack Peg Wht PP 17mm
White
Filled Polypropylene
Rectangular
8
7.3 x 4.1 x 2.75 in. (18.7 x 10.5 x 7 cm)
7.3 in.
2.75 in.
Test Tube Peg Rack
7 cm
10.5 cm
Autoclavable
Tubes (14 to 17 mm)
50
14-17mm Tubes
2
18.7 cm
4.1 in.
17 mm
17 mm
5 x 10
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions