missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene, End Caps, tri
GREENER_CHOICE

Catalog No. 12565976
Change view
Click to view available options
Quantity:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
12565976 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12565976 Supplier Thermo Scientific™ Supplier No. 26650300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Use With: Nalgene Sanitary Carboys

Securely close off 3/4 in. or 3 in. sanitary ports on carboys with Thermo Scientific™ Nalgene™ Polypropylene End Caps. These are reliable, repeatable seals when used in combination with a silicone gasket and true union clamp. A groove on underside of end cap accepts standard sanitary gaskets for sealing the systems.

  • Seals sanitary ports on Nalgene Sanitary Carboys (No. 2630 and 2640)
  • USP Class VI
  • Autoclavable

Specifications

Closure Size 76 mm
Description 3 in. Tri (76mm)
For Use With (Equipment) Nalgene Sanitary Carboys
Material Polypropylene
Product Type Cap
Quantity Each