missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
GREENER_CHOICE

Catalog No. p-4524582
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
085726A 10 mL 0.2 mL
085726B 25 mL 0.5 mL
085726C 50 mL 1 mL
085726D 100 mL 1 mL
085726E 250 mL 2 mL
085726F 500 mL 5 mL
085726G 1000 mL 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 085726A Supplier Thermo Scientific™ Supplier No. 36640010
Only null left

Dispense liquids easily with simple to read, molded-in graduations that won't rub off using these affordably-priced graduated cylinders.

Dispense liquids easily with simple to read, molded-in graduations that won't rub off. Affordably priced Thermo Scientific™ Nalgene™ Polypropylene Economy Graduated Cylinders have a generous pour spout and exhibit excellent chemical and break resistance. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

  • Translucent
  • Non-wetting
  • Economical and recyclable; designed for single-use
  • No meniscus to confuse readings, allowing for accurate measurements
  • Temperature resistance up to 135°C (275°F)
  • Large, ribbed, rounded base that provides reinforcement and stability, preventing rolling or tipping
  • Calibrated “To Contain“ and “To Deliver” at 20°C

Recycling Information: Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Thermo Fisher Scientific encourages recycling Nalgene polypropylene labware at end of product life in communities where polypropylene can be recycled.

Nalgene beakers and graduated cylinders are delivered in corrugate cartons made from 100% post-consumer recycled material.  Packaging bags are made from LDPE and are readily recyclable once the label is removed.   Please continue to cycle and recycle your cartons and bags.

Specifications

Capacity (Metric) 10 mL
Material Polypropylene
Item Description Graduated Cylinder Economy PP 10mL
No. per Pack 1
No. per Case 24
Calibration To Contain
Diameter (English) 0.53 in.
Diameter (Metric) 13.5 mm
Graduations 0.2 mL
Max. Temperature 120°C
Shape Round
Diameter (Metric) Inside 22.1 mm
Diameter (English) Inside 0.87 in.
Max. Temperature (English) 248°F
For Use With (Application) Laboratories
Base Type Round
Height (English) 3.85 in.
Height (Metric) 97.8 mm
Type Graduated Cylinder
ACT Label Yes
Show More Show Less