missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets

Hold labware during autoclaving and washing with these polypropylene autoclaving baskets, which also allow for complete venting and draining.
Supplier: Thermo Scientific™ 69170150
Description
Hold labware during autoclaving and washing with Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets, which also allow for complete venting and draining. These baskets won't corrode and are chemically compatible with most acids, bases and alcohols. The smooth surface will not scratch plastic or glass contents.
- Nestable for storage
- Autoclavable
Identifiants chimiques
| Autoclavable | |
| Polypropylene | |
| 6 | |
| Polypropylene Autoclaving Basket |
| White | |
| Square | |
| 1 |
Spécifications
| Autoclaving Basket PP 178 x 168 x 156mm | |
| White | |
| Square | |
| 1 | |
| 15.6 cm | |
| 6.625 in. | |
| Polypropylene Autoclaving Basket | |
| 17.8 cm |
| Autoclavable | |
| Polypropylene | |
| 6 | |
| 6.125 x 6.625 x 7 in. (15.6 x 17.8 x 17.8cm) | |
| 6.125 in. | |
| 7 in. | |
| 17.8 cm |