missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets
GREENER_CHOICE

Catalog No. 0181228
Change view
Click to view available options
Height (Metric):
10.4 cm
17.8 cm
23.9 cm
Length (Metric):
15.6 cm
23.3 cm
Width (Metric):
10.4 cm
17.8 cm
23.9 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Length (Metric) Width (Metric)
0181228 10.4 cm 15.6 cm 10.4 cm
0181229 17.8 cm 15.6 cm 17.8 cm
0181230 23.9 cm 23.3 cm 23.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0181228 Supplier Thermo Scientific™ Supplier No. 69170127

Hold labware during autoclaving and washing with these polypropylene autoclaving baskets, which also allow for complete venting and draining.

Hold labware during autoclaving and washing with Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets, which also allow for complete venting and draining. These baskets won't corrode and are chemically compatible with most acids, bases and alcohols. The smooth surface will not scratch plastic or glass contents.

  • Nestable for storage
  • Autoclavable

Specifications

Description Autoclaving Basket PP 105 x 123 x 154mm
Autoclavable Autoclavable
Color White
Material Polypropylene
Shape Square
No. per Case 6
No. per Pack 1
Dimensions (L x W x H) 6.125 x 4.87 x 4.125 in. (15.6 x 10.4 x 10.4cm)
Length (Metric) 15.6 cm
Length (English) 6.125 in.
Width (English) 4.87 in.
Height (English) 4.125 in.
Product Type Polypropylene Autoclaving Basket
Height (Metric) 10.4 cm
Width (Metric) 10.4 cm
Show More Show Less