Learn More
Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure
Prepare and store culture media using these shatter-proof flasks -- suitable for culturing techniques. Safer than glass flasks in shakers.
Supplier: Thermo Scientific™ 41080250
Description
Prepare and store culture media using shatter-proof Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure-- suitable for many culturing techniques. Safer than glass flasks in shakers. Linerless closure protects contents from spills and contamination. Rugged construction combined with light weight make these flasks a valuble element of lab safety programs.
- Molded-in graduations make liquid levels easy to estimate
- Noncontaminating, tight-sealing, linerless polypropylene screw closures protect contents
- Autoclavable/Transparent/Graduated
Specifications
| 8 oz. | |
| 250 mL | |
| 12 | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Screw |
| Flask Erlenmeyer Screw Closure PC 250mL | |
| Polycarbonate | |
| 4 | |
| Reusable | |
| Narrow | |
| Plain | |
| 38 mm |