Learn More
Thermo Scientific™ Nalgene™ Polycarbonate Baffled Culture Flasks
Increase mixing efficiency with these polycarbonate flasks, an alternative to glass flasks that produce equivalent growth curves with E. coli and S. cerevisiae.
Supplier: Thermo Scientific™ 41101000
Alert:
Repeated autoclaving may result in some loss of mechanical strength.
Description
Increase mixing efficiency using Thermo Scientific™ Nalgene™ Polycarbonate Baffled Culture Flasks, an alternative to glass flasks that produce equivalent growth curves with E. coli and S. cerevisiae. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.
- Polycarbonate is break-resistant and clear; easy to read graduations help identify liquid level with ease.
- Bottom baffles provide increased mixing, aeration, and gas exchange.
- Flasks are excellent for a variety of lab procedures, including fermentation, cell culture grown and harvesting, and generic engineering procedures.
- 500 and 100mL sizes accept either standard 38mm stainless-steel or plastic closures for versatility.
- Flasks are autoclavable.
Specifications
| 33.8 oz. | |
| 1000 mL | |
| 6 | |
| Autoclavable | |
| Baffled |
| Flask Baffled Straight Neck PC 1000mL | |
| Polycarbonate | |
| 2 | |
| Yes |