missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polycarbonate Baffled Culture Flasks
GREENER_CHOICE

Catalog No. 100425N
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
100425N 2000 mL
100425K 250 mL
100425L 500 mL
100425M 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Repeated autoclaving may result in some loss of mechanical strength.
Catalog No. 100425N Supplier Thermo Scientific™ Supplier No. 41102000
Repeated autoclaving may result in some loss of mechanical strength.

Increase mixing efficiency with these polycarbonate flasks, an alternative to glass flasks that produce equivalent growth curves with E. coli and S. cerevisiae.

Increase mixing efficiency using Thermo Scientific™ Nalgene™ Polycarbonate Baffled Culture Flasks, an alternative to glass flasks that produce equivalent growth curves with E. coli and S. cerevisiae. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.

  • Polycarbonate is break-resistant and clear; easy to read graduations help identify liquid level with ease.
  • Bottom baffles provide increased mixing, aeration, and gas exchange.
  • Flasks are excellent for a variety of lab procedures, including fermentation, cell culture grown and harvesting, and generic engineering procedures.
  • 500 and 100mL sizes accept either standard 38mm stainless-steel or plastic closures for versatility.
  • Flasks are autoclavable.

Specifications

Capacity (English) 67.6 oz.
Description Flask Baffled PC 2000mL
Capacity (Metric) 2000 mL
Material Polycarbonate
No. per Case 4
No. per Pack 2
Autoclavable Autoclavable
Graduated Yes
Bottom Shape Baffled