missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PMP Plastic Graduated Cylinders

Guarantee the accuracy requirements of ASTM Class B, E1272 when using these cylinders. All sizes have a generous pour spout and molded-in graduations.

Supplier:  Thermo Scientific™ 36630250

 Afficher plus de versions de ce produit

Numéro de catalogue. 08-572-5E



Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Meet accuracy requirements of ASTM Class B, E1272 and CFR21, Part 177.1520 (except 2L and 4L sizes) by using Thermo Scientific™ Nalgene™ PMP Graduated Cylinders. All sizes have a generous pour spout, molded-in graduations that won't rub off and a large blue base to prevent tipping. These polymethylpentene cylinders can be chemically sterilized and are suitable for food and beverage use.

Features:
  • No meniscus to confuse readings—eliminates guesswork
  • Large blue polypropylene octagonal base prevents rolling and tipping
  • Molded-in graduations are silk-screened for easy reading
  • Excellent chemical resistance for a wide variety of solutions
  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Autoclavable (will affect accuracy)
  • Transparent

Ordering Information:

  • Individually packaged
  • 10, 25, 50, 100, 250, 500 and 1000mL sizes have front-to-back raised graduations
  • 2000 and 4000mL sizes have standard graduations
Spécifications

Spécifications

250 mL
±2 mL
ASTM E1272, CFR 21, ISO 6706, Part 177.1520
12
1.92 in.
48.8 mm
Autoclavable
145°C
34.5 mm
293°F
13.9 in.
Graduated Cylinder
PMP
Graduated Cylinder PMP 250mL
1
To Contain, To Deliver
16mL to 250mL in 2mL increments
2 mL
±2.00mL
Round
1.36 in.
Hexagonal
353.1 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Accessoires
Promotions

Promotions