missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PMP Plastic Graduated Cylinders

Description
Meet accuracy requirements of ASTM Class B, E1272 and CFR21, Part 177.1520 (except 2L and 4L sizes) by using Thermo Scientific™ Nalgene™ PMP Graduated Cylinders. All sizes have a generous pour spout, molded-in graduations that won't rub off and a large blue base to prevent tipping. These polymethylpentene cylinders can be chemically sterilized and are suitable for food and beverage use.
Features:
- No meniscus to confuse readings—eliminates guesswork
- Large blue polypropylene octagonal base prevents rolling and tipping
- Molded-in graduations are silk-screened for easy reading
- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (will affect accuracy)
- Transparent
Ordering Information:
- Individually packaged
- 10, 25, 50, 100, 250, 500 and 1000mL sizes have front-to-back raised graduations
- 2000 and 4000mL sizes have standard graduations
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Material | PMP |
| Tolerance | ±0.34 mL |
| Item Description | Graduated Cylinder PMP 25mL |
| Certifications/Compliance | ASTM E1272, CFR 21, ISO 6706, Part 177.1520 |
| No. per Pack | 1 |
| No. per Case | 18 |
| Calibration | To Contain, To Deliver |
| Diameter (English) | 1.01 in. |
| Scale | 1.5mL to 25mL in 0.5mL increments |
| Show More |