missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Plastic Beakers

Description
Continuously use Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Beakers at temperatures of 150°C with intermittent service to 175°C. These polymethylpentene beakers have the transparency of glass, excellent chemical resistance and heat tolerance. All sizes of beakers have easy-to-read, silk-screened graduations.
- Transparent PMP material allows for a clear view of beaker contents
- No-drip, single-spout design provides precision pouring control
- With ribs for easy stacking
- Silk screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
- Autoclavable/Graduated/Transparent
- Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
Specifications
Specifications
| Color | Clear |
| Description | Beaker Griffin Low-Form PMP 250 mL |
| Capacity (Metric) | 250 mL |
| Material | PMP |
| Graduation Range | 25 to 250 mL |
| Increments | 25 mL |
| Quantity | 6/Pk.; 24/Cs. |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |