missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PMP Graduated Plastic Beakers with Handles
GREENER_CHOICE

Catalog No. 025919A
Change view
Click to view available options
Capacity (Metric):
1000 mL
3000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
025919A 1000 mL
025919C 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 025919A Supplier Thermo Scientific™ Supplier No. 12231000
Only null left

Ensure resistance against acids, bases, aliphatic alcohols, aldehydes and esters with these PMP graduated beakers.

Ensure resistance against acids, bases, aliphatic alcohols, aldehydes and esters with Thermo Scientific™ Nalgene™ PMP Graduated Beakers with Handles. These beakers have rectangular handles for easy carrying and pouring, and can withstand continuous use at high temperatures.

  • Withstands continuous exposure to temperatures as high as 150°C and intermittent temperatures to 175°C (347°F)
  • Transparent to microwaves
  • Transparent PMP material allows a clear view of beaker contents
  • Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
  • Sturdy, molded-in rectangular handle provides easy, safe handling and pouring
  • Autoclavable/Transparent/Graduated

Specifications

Capacity (English) 33.81 oz.
Color Clear
Description Beaker with Handle Graduated PMP 1000 mL
Capacity (Metric) 1000 mL
Material PMP
Graduation Range 100mL-1000mL
Increments 100mL
Quantity 1/Pk.; 6/Cs.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Dual Scale
Style Handled
Show More Show Less