missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PMP Economy Plastic Graduated Cylinders
Dispense liquids easily with the generous pour spouts on these PMP economy graduated cylinders. These clear cylinders exhibit good chemical and impact resistance.
Supplier: Thermo Scientific™ 36651000
Description
Easily dispense liquids with the generous pour spouts on Thermo Scientific™ Nalgene™ PMP Economy Graduated Cylinders. These clear polymethylpentene cylinders exhibit good chemical and impact resistance and include easy to read molded-in graduations that won't rub off.
Features:- Transparent, break-resistant and non-wetting
- Economical and recyclable; designed for single use
- No meniscus to confuse readings allow for accurate measurements
- Good temperature resistance up to 135°C (275°F)
- Large, ribbed, rounded base provides reinforcement and stability to keep from rolling or tipping
Specifications
| 1000 mL | |
| Graduated Cylinder Economy PMP 1000mL | |
| To Contain | |
| 62.5 mm | |
| Round | |
| 3.13 in. | |
| Round | |
| 431.8 mm |
| PMP | |
| 6 | |
| 2.46 in. | |
| 10 mL | |
| 79.5 mm | |
| Laboratories | |
| 17 in. | |
| Graduated Cylinder |