missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PMP Economy Plastic Graduated Cylinders

Dispense liquids easily with the generous pour spouts on these PMP economy graduated cylinders. These clear cylinders exhibit good chemical and impact resistance.

Supplier:  Thermo Scientific™ 36650050

 View more versions of this product

Catalog No. 08-572-7C



Only null left
Explore available promotions

Description

Description

Easily dispense liquids with the generous pour spouts on Thermo Scientific™ Nalgene™ PMP Economy Graduated Cylinders. These clear polymethylpentene cylinders exhibit good chemical and impact resistance and include easy to read molded-in graduations that won't rub off.

Features:
  • Transparent, break-resistant and non-wetting
  • Economical and recyclable; designed for single use
  • No meniscus to confuse readings allow for accurate measurements
  • Good temperature resistance up to 135°C (275°F)
  • Large, ribbed, rounded base provides reinforcement and stability to keep from rolling or tipping
Specifications

Specifications

50 mL
Graduated Cylinder Economy PMP 50mL
18
0.91 in.
1 mL
33.5 mm
Laboratories
7 in.
Graduated Cylinder
PMP
1
To Contain
23.1 mm
Round
1.32 in.
Round
177.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions