missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PMP Economy Plastic Graduated Cylinders
GREENER_CHOICE

Catalog No. 085727A
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
085727A 10 mL 0.2 mL
085727B 25 mL 0.5 mL
085727C 50 mL 1 mL
085727D 100 mL 1 mL
085727E 250 mL 2 mL
085727F 500 mL 5 mL
085727G 1000 mL 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 085727A Supplier Thermo Scientific™ Supplier No. 36650010
Only null left

Dispense liquids easily with the generous pour spouts on these PMP economy graduated cylinders. These clear cylinders exhibit good chemical and impact resistance.

Easily dispense liquids with the generous pour spouts on Thermo Scientific™ Nalgene™ PMP Economy Graduated Cylinders. These clear polymethylpentene cylinders exhibit good chemical and impact resistance and include easy to read molded-in graduations that won't rub off.

Features:
  • Transparent, break-resistant and non-wetting
  • Economical and recyclable; designed for single use
  • No meniscus to confuse readings allow for accurate measurements
  • Good temperature resistance up to 135°C (275°F)
  • Large, ribbed, rounded base provides reinforcement and stability to keep from rolling or tipping

Specifications

Capacity (Metric) 10 mL
Material PMP
Item Description Graduated Cylinder Economy PMP 10mL
No. per Pack 1
No. per Case 24
Calibration To Contain
Diameter (English) 0.53 in.
Diameter (Metric) 13.5 mm
Graduations 0.2 mL
Shape Round
Diameter (Metric) Inside 22.1 mm
Diameter (English) Inside 0.87 in.
For Use With (Application) Laboratories
Scale Color Clear
Base Type Round
Height (English) 3.85 in.
Height (Metric) 97.8 mm
Type Graduated Cylinder
Show More Show Less