missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Pipette Jars
GREENER_CHOICE

Catalog No. 15350110C
Change view
Click to view available options
Height (Metric):
51.4 cm
68.6 cm
91.4 cm
Size:
A
B
C
For Use With:
Pipet, 16 in.
Pipet, 24 in.
Pipet, 8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Size For Use With
15350110C 91.4 cm C Pipet, 24 in.
15350110A 51.4 cm A Pipet, 8 in.
15350110B 68.6 cm B Pipet, 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
  • Not for use with concentrated sulfuric acid
  • Do not mix this solution in jar; see jar label for recommended solution formula
Catalog No. 15350110C Supplier Thermo Scientific™ Supplier No. 52420060

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Not for use with concentrated sulfuric acid
  • Do not mix this solution in jar; see jar label for recommended solution formula

Soak or sterilize glass pipettes using these jars. The lid slows cleaning solution evaporation and keeps contents free from debris while the flanged base increases security.

Soak or sterilize glass pipettes using Thermo Scientific™ Nalgene™ Pipette Jars. Fill jars with preferred cleaning solution then place pipettes in the corresponding Nalgene pipette basket (Part No. DS5241) for easy submersion in and retrieval from the jar. The lid slows cleaning solution evaporation and keeps contents free from debris. The jars feature a flanged base for added security.

  • Cross-linked high-density polyethylene is chemically compatible for long term exposure to most acids, bases, alcohols and detergents.
  • Jars can be used with sulfuric acid/dichromate solution if acid concentration is 60% or less.
  • Recommended cleaning solution formula shown on the jar's label is effective and lasts longer than standard solutions — do not mix this solution in the jar.
  • Match size letter code with basket size letter code for optimum fit.

Specifications

For Use With Pipet, 24 in.
Height (English) 36 in.
Height (Metric) 91.4 cm
Size C
Description Pipet Jar XLPE C
Diameter (English) 6.875 in.
Diameter (Metric) 17.5cm
Storage Requirements Store jar in container, sink or drainboard large enough to retain contents should leakage occur
No. per Pack 1
No. per Case 2