missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Pipet Cleaning Equipment Sets

Description
Acquire everything you need to clean pipets with the Thermo Scientific™ Nalgene™ Pipet Cleaning Equipment Sets. Each of these conveniently packaged sets features a basket, jar and washer. A larger size is available to accomodate up to 32 in. (81cm) long pipets.
Features:
- All are made of rugged, high-density polyethylene
- Components are also available separately except F size (sold only as a set)
Includes:
- One pipet jar
- One basket
- One washer/rinser of size indicated
Specifications
Specifications
| For Use With | Pipet, 16 in. |
| Height (English) | 16 in. |
| Height (Metric) | 41 cm |
| Size | B |
| Description | Pipet Cleaning Set B |
| Material | HDPE |
| Includes |
|