missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Pipet Cleaning Equipment Sets
GREENER_CHOICE

Catalog No. 15350111C
Change view
Click to view available options
Size:
B
C
F
For Use With:
Pipet, 16 in.
Pipet, 24 in.
Pipet, 32 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size For Use With
15350111C F Pipet, 32 in.
15350111A B Pipet, 16 in.
15350111B C Pipet, 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15350111C Supplier Thermo Scientific™ Supplier No. DS52500060

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Find everything you need to clean pipets in these pipet cleaning equipment sets, each conveniently packaged with basket, jar and washer.

Acquire everything you need to clean pipets with the Thermo Scientific™ Nalgene™ Pipet Cleaning Equipment Sets. Each of these conveniently packaged sets features a basket, jar and washer. A larger size is available to accomodate up to 32 in. (81cm) long pipets.

Features:

  • All are made of rugged, high-density polyethylene
  • Components are also available separately except F size (sold only as a set)

Includes:

  • One pipet jar
  • One basket
  • One washer/rinser of size indicated

Specifications

For Use With Pipet, 32 in.
Height (English) 36 in.
Height (Metric) 81 cm
Size F
Description Pipet Cleaning Set F
Material HDPE
Includes
  • One pipet jar
  • One basket
  • One washer/rinser of size F