missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing for Peristaltic Pumps
GREENER_CHOICE

Ensure consistently reliable and accurate fluid transfers. This durable, high-purity tubing is ideal for pharmaceutical, laboratory and bioprocess manufacturing.

$634.93 - $1,463.04

Specifications

Autoclavable Autoclavable
Material Platinum-cured Silicone
Overall Length (English) 25 ft.
Color Translucent
Hardness 50 (Shore A)
View More Specs

Products 7
Catalog Number Mfr. No. Tubing Size Price Quantity & Availability  
Catalog Number Mfr. No. Tubing Size Price Quantity & Availability  
14179125
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
86003015
No. 15
Case of 25 Each for $676.79
Only null left
 
14179126
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
86003016
No. 16
Case of 25 Each for $634.93
Only null left
 
14179127
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
86003017
No. 17
Case of 25 Each for $815.21
Only null left
 
14179129
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
86003024
No. 24
Case of 25 Each for $975.25
Only null left
 
14179130
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
86003025
No. 25
Case of 25 Each for $661.36
Only null left
 
14179131
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
86003173
No. 73
Case of 25 Each for $1,399.61
Only null left
 
14179132
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
86003182
No. 82
Case of 25 Each for $1,463.04
Only null left
 
Description

Description

Ensure reliable and accurate fluid transfers every time with Thermo Scientific™ Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing. This flexible, durable high-purity translucent tubing is designed for a variety of transfer applications, including pharmaceutical, laboratory and bioprocess manufacturing.

  • Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
  • Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
  • Low binding surface minimizes absorption of proteins and food products
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50
  • Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition; and 3A sanitary standards

Ordering Information

Double-bagged in case of 25 in. (7.6m)

Warranty: 90 days

Note: Not intended for invasive use.

Specifications

Specifications

Autoclavable
25 ft.
50 (Shore A)
Flexible Tubing
Platinum-cured Silicone
Translucent
4 x OD bend radius
Videos
SDS
Documents

Documents

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.