missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PFA Graduated Plastic Beakers with Handles

Conduct high-purity applications that use strong oxidizing agents, acids, hydrocarbons and ketones with these PFA graduated beakers with handles.
Supplier: Thermo Scientific™ DS15111000
Alert:
Not for use on hotplates.
Description
Conduct high-purity applications that use strong oxidizing agents, acids, hydrocarbons and ketones with Thermo Scientific™ Nalgene™ PFA Graduated Beakers with Handles. These beakers feature extraordinary chemical resistance. PFA is non-stick, making the beaker easy to clean and resistant to contamination.
- Withstands exposure to extreme temperatures from -270° to +250°C
- Rigid and translucent, enabling easy and consistent viewing of liquid levels
- Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
- Excellent chemical resistance to strong ozidizing agents, acids, hydrocarbons and ketones make these beakers useful for a broad range of high-purity applications
- Molded-in rectangular handle for easy, safe handling and pouring
- Autoclavable
Chemical Identifiers
| Natural translucent | |
| Beaker | |
| Reusable | |
| Molded Dual Scale |
| PFA | |
| Autoclavable | |
| Yes | |
| Handled |
Specifications
| Natural translucent | |
| 1000 mL | |
| 1/Pk.; 1/Cs. | |
| Autoclavable | |
| Yes | |
| Handled |
| Beaker with Handle PFA 1000 mL | |
| PFA | |
| Beaker | |
| Reusable | |
| Molded Dual Scale |