Learn More
Thermo Scientific™ Nalgene™ Oak Ridge Polysulfone Centrifuge Tubes w/Sealing Caps, 50mL

Description
Easily view contents using strong, transparent Thermo Scientific™ Nalgene™ Oak Ridge Polysulfone Centrifuge Tubes, featuring an enhanced resistance to acids and bases. Equipped with sealing cap for leakproof† performance up to 50,000 x g.
- Round bottoms fit high speed rotors
- Transparent, with straw-colored cast
- Can be used up to 50,000 x g in refrigerated or non-refrigerated centrifuges
- Tubes must be filled to at least 80% capacity for proper performance.
- Autoclavable/Leakproof† when used with supplied Nalgene closure
Ordering Information:
- Replacement sealing caps available (Cat. No. DS3132-0024)
- Cat. No. 3137-0050 is designed to fit standard rotors (actual brim capacity is 42mL).
Specifications
Specifications
| Closure Material | Polypropylene, red rubber |
| Capacity (Metric) | 50 mL |
| Material | Polysulfone |
| No. per Case | 50 |
| No. per Pack | 10 |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Round |
| Bottom Shape | Round |
| Closure Type | Screw Cap |
| Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.