missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes

Description
Improve rotor fit and performance using Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes, featuring uniform wall thickness and diameter. Tubes have excellent chemical resistance.
Features
- Round bottoms that fit high-speed rotors in refrigerated or non-refrigerated centrifuges
- Molding technique for uniform wall thickness and increased strength
- Uniform diameter (no taper) for better rotor fit and force tolerance
- 50 and 100mL sizes available lipped for easier retrieval from rotor cavities
- Economical choice—may also be used as test tubes
- Longer lasting than polycarbonate tubes under conditions of repeated autoclaving
Ordering Information:
Supplied without closure; friction-fit closures available separately (DS3111-series).
Specifications
Specifications
| Capacity (Metric) | 38 mL |
| Material | Polypropylene Copolymer |
| Quantity | 10/Pk., 100/Cs. |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Round |
| Length (Metric) | 88.1 mm |
| Bottom Shape | Round |
| Writing Area | No |
| Diameter (Metric) | 25.2 mm |
| Show More |