missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Non-Phthalate PVC VacuumTubing
GREENER_CHOICE

Catalog No. 1371301
Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
3/16 in.
3/8 in.
Diameter (English) Outer:
1 1/8 in.
5/8 in.
7/8 in.
9/16 in.
Overall Length (English):
10 ft.
50 ft.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Overall Length (English)
1371301 3/16 in. 9/16 in. 50 ft.
1371302 1/4 in. 5/8 in. 50 ft.
1371303 1/4 in. 5/8 in. 10 ft.
1371304 3/8 in. 7/8 in. 50 ft.
1371305 3/8 in. 7/8 in. 10 ft.
1371306 1/2 in. 1 1/8 in. 50 ft.
1371307 1/2 in. 1 1/8 in. 10 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 1371301 Supplier Thermo Scientific™ Supplier No. 87020055

Thick-walled PVC tubing can withstand a full vacuum (29.9 in. (760mm) Hg) at room temperature. Made from highest-grade resins, free from ortho-phthalate plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65 standards

Thermo Scientific™ Nalgene™ Non-Phthalate Clear Plastic PVC Vacuum Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste. Withstands full vacuum (29.9 in. Hg) at room temperature.

  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Free from ortho phthalate plasticizers
  • Withstands a full vacuum of 29.9 in HG at room temperature
  • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
  • Equivalent to Tygon™ E-3603 tubing
  • Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
  • Durometer hardness is Shore A, 60
  • Does not impart odor or taste
  • Can write on with Nalgene Lab marker
  • Slips easily over glass and plastic fittings; grips securely
  • Autoclavable/Transparent

Compliance

FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65

Specifications

Certifications/Compliance Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65
Description Non-Phthalate PVC Vacuum Tubing
Autoclavable Autoclavable
Diameter (English) Inner 3/16 in.
Diameter (Metric) Inner 4.8 mm
Material PVC
Diameter (English) Outer 9/16 in.
Diameter (Metric) Outer 14 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (English) 3/16 in.
Thickness (Metric) 4.8 mm
Packaging Quantity 1 piece of tubing 50 ft in length
Sterility Non-sterile
Sterilization Method Autoclave, Gas, Chemical
Color Clear
Hardness 60 (Shore A)
Flexibility 4 x OD bend radius
Maximum Pressure 62 psig at 73°F (23°C), 31 psig at 125°F (51°C)
Vacuum Level Full Vacuum at Room Temp
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type Vacuum Tubing
Show More Show Less