missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials: Sterile, Bulk Pack
GREENER_CHOICE

Catalog No. 0331380A
Change view
Click to view available options
Closure Size:
11 mm
13 mm
Volume (Metric):
0.5 mL
1.5 mL
2 mL
4.5 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Volume (Metric)
0331380A 11 mm 0.5 mL
02925112 11 mm 1.5 mL
0331380B 11 mm 2 mL
03390120 13 mm 4.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0331380A Supplier Thermo Scientific™ Supplier No. 3428000005
  • ONLINE EXCLUSIVE PRICE
    $680.73
    $249.05 / Case of 1000 Each

    Save $431.68

    63.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Customize your PPCO vials, which are skirted and feature a conical bottom, allowing recovery of entire contents.

Customize your Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials with several closure options. Molded from high purity, noncytotoxic, nonpyrogenic, low-metal content polypropylene copolymer resin, these vials are skirted and feature a conical bottom, allowing recovery of entire contents.

Features:

  • Vials and closures (listed separately) are pressure-tested together at 7.5 PSIG for air shipment
  • USP Class VI compliant; nonpyrogenic
  • Can be centrifuged at 13,000 x g
  • Components are provided sterile and ready to fill
  • Colored closures packaged separately
  • Sterile to 10-6 SAL
  • RNase/DNase Free
  • Leakproof† when used with Nalgene closures 0.5, 2.0 and 4.5mL

0.5, 2.0 and 4.5 mL Vials:

Skirted, with conical interior

1.5 mL Vials:

Conical design

Ordering Information:

Nalgene Micro Packaging Vials are bulk packed without closures, 500 per inner bag, 1000 per case. Order sterile closures separately (Cat. Nos. 342820, 342821, 342825, 342826, 342830).

Specifications

Description Micro Packaging Vials
Diameter (Metric) Inner 8 mm Neck
Color Natural Translucent
Diameter (Metric) Outer 13 mm
Material PPCO
Sterility Sterile
Volume (Metric) 0.5 mL
No. per Case 1000
No. per Pack 500
Style Skirted vial with conical interior
Volume (Metric) Total 0.5 mL
Closure Material PPCO
Closure Type Screw Cap (Not Included)
Quantity 500 Bag, 1000 Cs.
Closure Size 11 mm
Certifications/Compliance ISO 13485:2016
Height (Metric) 49 mm
Product Type Vial
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.