Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth Economy HDPE Bottles: Bulk Pack, Assembled
Conduct light-duty, general purpose lab applications with these narrow-mouth economy HDPE bottles, which are lightweight and break-resistant.
$624.03 - $1987.86
Specifications
| Color | Translucent |
|---|---|
| Description | Narrow-Mouth Economy Bottle Bulk Pack |
| Material | HDPE |
| Sterility | Non-sterile |
| Closure Color | Natural, translucent |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
|
03-313-5A
|
Thermo Scientific™
3320890004 |
125 mL | 24 mm |
Case of 500 Each for $1,987.86
|
|
||||
|
03-313-5B
|
Thermo Scientific™
3320890008 |
250 mL | 24 mm |
Case of 250 Each for $1,404.48
|
|
||||
|
03-313-5C
|
Thermo Scientific™
3320890016 |
500 mL | 28 mm |
Case of 125 Each for $1,053.28
|
|
||||
|
03-313-5D
|
Thermo Scientific™
3320890032 |
1 L | 38 mm |
Case of 50 Each for $624.03
|
|
||||
Description
Conduct light-duty, general purpose lab applications with Thermo Scientific™ Nalgene™ Narrow-Mouth Economy HDPE Bottles, which are lightweight and break-resistant and leakproof† when used with Nalgene closures. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
- Linerless polypropylene caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
- Recommended for sample collection and storage of daily working solutions
- Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability
- Leakproof† when used with Nalgene closures
- Bottle and carton are readily recyclable in most communities
- Manufactured from non-toxic materials
Nalgene reusable HDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene HDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE bottles.
Specifications
| Translucent | |
| HDPE | |
| Natural, translucent | |
| Yes | |
| Round | |
| Narrow Mouth Economy Bottle | |
| Polypropylene | |
| No |
| Narrow-Mouth Economy Bottle Bulk Pack | |
| Non-sterile | |
| Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
| Narrow | |
| Yes | |
| Unlined | |
| Screw Closure (Assembled) | |
| Not Autoclavable |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.