Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure
Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure.
Supplier: Thermo Scientific™ 16000064
Description
Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure.
- Autoclavable and transparent
- Chemical and corrosion resistant
- Withstand -105°C to +150°C (-157°F to +302°F)
- Leakproof†, ETFE screw caps included
- Completely disengage threads or remove cap before autoclaving
Warranty: 90 days
Specifications
| 2 L | |
| Translucent | |
| Storage, Transportation â | |
| 2/Cs. | |
| Non-sterile | |
| Natural | |
| CCD 077, SW-CDC-001501, EN-8-1007-22-0912 | |
| Narrow | |
| 245 mm | |
| 9.64 in. | |
| 38-430 mm | |
| Screw Cap | |
| Autoclavable |
| 64 oz. | |
| 24 mm | |
| Teflon FEP | |
| 1 Ea. | |
| -100°C to 260°C | |
| 38 mm | |
| Yes | |
| Round | |
| Narrow Mouth Bottle | |
| ETFE | |
| 121 mm | |
| No | |
| Upstream process solution storage. Upstream Validation. Upstream process solution storage |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.