missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Metric Non-Phthalate PVC Tubing
GREENER_CHOICE

Catalog No. p-7164871
Change view
Click to view available options
Diameter (Metric) Inner:
4.0 mm
5.0 mm
6.0 mm
7.0 mm
8.0 mm
9.0 mm
10.0 mm
12.0 mm
15.0 mm
Diameter (Metric) Outer:
6.0 mm
7.0 mm
8.0 mm
9.0 mm
10.0 mm
11.0 mm
12.0 mm
13.0 mm
14.0 mm
16.0 mm
20.0 mm
Overall Length (Metric):
10 m
25 m
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric)
1371308 4.0 mm 6.0 mm 25 m
1371309 4.0 mm 7.0 mm 25 m
1371310 5.0 mm 8.0 mm 25 m
1371311 6.0 mm 9.0 mm 25 m
1371312 6.0 mm 10.0 mm 25 m
1371313 7.0 mm 10.0 mm 25 m
1371314 8.0 mm 11.0 mm 25 m
1371315 8.0 mm 12.0 mm 25 m
1371316 9.0 mm 13.0 mm 25 m
1371317 10.0 mm 14.0 mm 25 m
1371318 12.0 mm 16.0 mm 25 m
1371319 15.0 mm 20.0 mm 10 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 1371308 Supplier Thermo Scientific™ Supplier No. 87030406
Only null left

Establish a leak-tight fit with metric fittings. Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins, free from ortho-phthalate plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, CA Prop 65

Thermo Scientific™ Nalgene™ Metric Non-Phthalate Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medial, general lab, research and pharmaceutical applications.

  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Free from ortho phthalate plasticizers
  • Offered in true metric sizes to fit your lab instrumentation and equipment
  • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
  • Equivalent to Tygon™ E-3603 tubing
  • Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
  • Durometer hardness is Shore A, 60
  • Does not impart odor or taste
  • Can write on with Nalgene Lab marker
  • Slips easily over glass and plastic fittings; grips securely
  • Autoclavable/Transparent

Compliance

FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65

Size 8703-0406 is not printed.

Specifications

Certifications/Compliance Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65
Description Metric Non-Phthalate PVC Tubing
Autoclavable Autoclavable
Diameter (English) Inner 0.16 in.
Diameter (Metric) Inner 4.0 mm
Material PVC
Diameter (English) Outer 0.24 in.
Diameter (Metric) Outer 6.0 mm
Overall Length (English) 82 ft.
Overall Length (Metric) 25 m
Thickness (English) 0.04 in.
Thickness (Metric) 1.0 mm
Packaging Quantity 1 piece of tubing 25m in length
Sterility Non-sterile
Sterilization Method Autoclave, Gas, Chemical
Color Clear
Hardness 60 (Shore A)
Flexibility 4 x OD bend radius
Maximum Pressure 221 KPa at 23°C (73°F), 110 KPa at 51°C (125°F)
Vacuum Level Very low
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type Flexible Tubing
Show More Show Less