missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Mason Jar Replacement Closures

Description
Fit these replacement closures onto Thermo Scientific™ Nalgene™ Mason Jars.
- For use with Nalgene 2115 Series Mason Jars and straight-sided jars with 70mm finish
- 2115-series Mason jars
- 2116-0125 and -0250 Polycarbonate (PC) jars
- 2117-0125 and -0250 Polymethylpentene (PMP) jars
- 2118-0004 and -0008 Polypropylene copolymer (PPCO) jars
Specifications
Specifications
| Color | White |
| Description | Replacement Closure |
| Material | Polypropylene |
| No. per Case | 12 |
| Product Line | Nalgene |
| Thread Size (Metric) | 12 mm |
| Neck Finish | 12 mm |
| Product Type | Mason Jar Screw Closure |
| For Use With (Equipment) | Nalgene Mason Jars (2115 Series) |