missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover
GREENER_CHOICE

Catalog No. 1483429A
Change view
Click to view available options
Capacity (Metric):
18.9 L
28 L
37.9 L
56.8 L
113.6 L
208 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1483429A 18.9 L
1483429B 28 L
1483429C 37.9 L
1483429D 56.8 L
1483429E 113.6 L
1483429F 208 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1483429A Supplier Thermo Scientific™ Supplier No. 541000005

For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover.

For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover. Ideal for less rigorous applications, these linear, low-density polyethylene tanks offer excellent resistance to stress cracking. The cover features an external flange that extends beyond the rim when used as a liner for steel drums. Available in sizes ranging from 5 to 55 gal. (19 to 208L).

  • Approximate wall thickness, 0.09 in. (2.4mm)
  • Tanks are graduated
  • 55-gal. size can be used as liner for steel drums
  • Available with spigot for drawoff (Cat. No. 54102)
  • Not autoclavable

Note:
Tanks used at elevated temperatures or with high specific gravity liquids be externally supported.

Specifications

Type Tank with Cover
Diameter (English) Outer 11 in.
Wall Thickness 2.4 mm
Diameter (Metric) Outer 27.9 cm
Material LLDPE
Capacity (English) 5 gal.
Capacity (Metric) 18.9 L
Height (English) 15 in.
Height (Metric) 38.1 cm
No. per Case 1
No. per Pack 1
Show More Show Less

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.