Learn More
Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot

Description
An economical alternative to stainless steel, the Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot offers excellent resistance to stress cracking and features a spigot installed for draw off. Ideal for less rigorous applications. Available in sizes ranging from 5 to 55 gal. (19 to 208L).
- Approximate wall thickness: 0.09 in. (2.4mm)
- Equipped with Nalgene Needle Spigot (Cat. No. 96423) for dispensing
- Not autoclavable
Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.
Specifications
Specifications
| Type | Tank with Cover and Spigot |
| Diameter (Metric) Outer | 27.9 cm |
| Diameter (English) Outer | 11 in. |
| Wall Thickness | 2.4 mm |
| Material | LLDPE |
| Capacity (English) | 5 gal. |
| Capacity (Metric) | 18.9 L |
| Height (English) | 15 in. |
| Height (Metric) | 38.1 cm |
| No. per Case | 1 |
| Show More |
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.