missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure
GREENER_CHOICE

Catalog No. 03388N
Change view
Click to view available options
Volume (Metric):
5 mL
12 mL
18 mL
28 mL
50 mL
75 mL
Height (Metric):
24.9 mm
35.6 mm
52.6 mm
70.9 mm
84.6 mm
107.3 mm
Diameter (Metric) Outer:
23.6 mm
27.1 mm
37.3 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer
03388N 28 mL 84.6 mm 27.1 mm
03388A 5 mL 24.9 mm 23.6 mm
03388C 12 mL 35.6 mm 27.1 mm
03388E 18 mL 52.6 mm 27.1 mm
03388P 50 mL 70.9 mm 37.3 mm
03388Q 75 mL 107.3 mm 37.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03388N Supplier Thermo Scientific™ Supplier No. 62509028
Only null left

Store samples securely in these LDPE sample vials with closure, which have a friction-fit, snap closure and will not shatter like glass.

Store samples securely in Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure, which have a friction-fit, snap closure and will not shatter like glass or polystyrene vials.

Features:

  • Straight sided vials allow easy access for filling and emptying
  • Friction-fit closures are completely removable and snap in place for convenient vial access
  • Translucent wall allows user to see if vials are filled or empty
  • Low density polyethylene is impact resistant and shatterproof even at temperatures down to -100°C

Specifications

Description Sample Vial LDPE 28mL
Color Translucent
Diameter (Metric) Outer 27.1 mm
Material LDPE
Volume (Metric) 28 mL
No. per Case 144
No. per Pack 12
Product Line Nalgene
Volume (Metric) Total 28 mL
Closure Material LDPE
Closure Type Friction-fit Snap Closure
Quantity 144 Cases, 12 Pk.
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Height (Metric) 84.6 mm
Product Type Vial
Show More Show Less