missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure

Description
Store samples securely in Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure, which have a friction-fit, snap closure and will not shatter like glass or polystyrene vials.
Features:
- Straight sided vials allow easy access for filling and emptying
- Friction-fit closures are completely removable and snap in place for convenient vial access
- Translucent wall allows user to see if vials are filled or empty
- Low density polyethylene is impact resistant and shatterproof even at temperatures down to -100°C
Specifications
Specifications
| Description | Sample Vial LDPE 12mL |
| Color | Translucent |
| Diameter (Metric) Outer | 27.1 mm |
| Material | LDPE |
| Volume (Metric) | 12 mL |
| No. per Case | 144 |
| No. per Pack | 12 |
| Product Line | Nalgene |
| Volume (Metric) Total | 12 mL |
| Closure Material | LDPE |
| Show More |