missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Sample Bags

Catalog No. p-4521481
Change view
Click to view available options
Length (Metric):
15.2 cm
20.3 cm
33 cm
45.7 cm
Width (Metric):
10.2 cm
12.7 cm
15.2 cm
22.9 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
0181415A 15.2 cm 10.2 cm
0181415B 20.3 cm 12.7 cm
0181415C 33 cm 15.2 cm
0181415D 33 cm 22.9 cm
0181415E 45.7 cm 22.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Not recommended for storing liquids.
Catalog No. 0181415A Supplier Thermo Scientific™ Supplier No. 62550406

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Not recommended for storing liquids.

Keep dry samples dry and moist samples moist with these LDPE sample bags, ideal for small lab items, botanical samples and other specimens.

Keep dry samples dry and moist samples moist with Thermo Scientific™ Nalgene™ LDPE Sample Bags. Ideal for small lab items, botanical samples and other specimens, these heavy-duty, double-track, low-density polyethylene zipper bags lock securely, but are not recommended for storing liquids.

  • Low-density polyethylene is clear for easy identification of contents
  • 4mil thick walls are strong to protect your samples
  • Bags are waterproof to keep contents dry
  • Transparent

Specifications

Description Heavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
Color Transparent
Material LDPE
Length (English) 6 in.
Width (English) 4 in.
Length (Metric) 15.2 cm
Width (Metric) 10.2 cm