missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ LDPE Sample Bags

Description
Keep dry samples dry and moist samples moist with Thermo Scientific™ Nalgene™ LDPE Sample Bags. Ideal for small lab items, botanical samples and other specimens, these heavy-duty, double-track, low-density polyethylene zipper bags lock securely, but are not recommended for storing liquids.
- Low-density polyethylene is clear for easy identification of contents
- 4mil thick walls are strong to protect your samples
- Bags are waterproof to keep contents dry
- Transparent
Specifications
Specifications
| Description | Heavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens |
| Color | Transparent |
| Material | LDPE |
| Length (English) | 13 in. |
| Width (English) | 9 in. |
| Length (Metric) | 33 cm |
| Width (Metric) | 22.9 cm |