missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Safety Bottle Carriers
GREENER_CHOICE

Catalog No. p-4520806
Change view
Click to view available options
Holds:
2500 mL
4000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
0343928 2500 mL
0343929 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0343928 Supplier Thermo Scientific™ Supplier No. 65012500
Only null left

Safely and easily hold 2.5L and 4L chemical bottles, with or without finger loops, using these LDPE safety bottle carriers.

Safely and easily hold 2.5L and 4L chemical bottles, with or without finger loops, using Thermo Scientific™ Nalgene™ LDPE Safety Bottle Carriers. These carriers hold and protect standard acid and chemical bottles and permit pouring without removing the bottles. A clear polycarbonate cap protects bottle closure and allows identification of color-coded closure on acid bottles. Cap twists for removal from cover, so there is no need to remove bottle from carrier to pour.

  • Epoxy-coated handle locks in place while carrying contents
  • Carrier cushions glass bottles from breakage

Specifications

Description Carrier Safety Bottle LDPE 2.5 L
Color White
Holds 2500 mL
Material LDPE
Shape Square
Product Type Bottle Carrier
Diameter (Metric) Inner 136 mm