missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Centrifuge Bottle Adapter
GREENER_CHOICE

Catalog No. 0557913
Change view
Click to view available options
Centrifuge Bottle Adapter for 250mL bottles
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
0557913 Centrifuge Bottle Adapter for 250mL bottles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0557913 Supplier Thermo Scientific™ Supplier No. DS31250250

Support 250mL bottles and ensure proper rotor fit with the Thermo ScientificTM NalgeneTM LDPE Centrifuge Bottle Adapter.

Support 250mL bottles and ensure proper rotor fit with the Thermo Scientific™ Nalgene™ LDPE Centrifuge Bottle Adapter. For use with Thermo Scientific™ Sorvall™ GSA rotors..

  • For use with Nalgene 250ml centrifuge bottles catalog numbers 3120-0250, 3121-0250, 3122-0250, 3127-0250, 3140-0250 and 3141-0250
  • Adapts Nalgene 250ml centrifuge bottles to fit in Thermo Scientific Sorval GSA rotors
  • Molded of white, low-density polyethylene

Specifications

Type Adapter
Tube Type 250 mL Bottle
Material LDPE
Capacity 250 mL
Description Centrifuge Bottle Adapter for 250mL bottles
Color White
No. per Pack 6