missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ LDPE Buckets with Lids

Store specimens in formalin and other preservatives with these buckets, featuring air-tight lids meeting OSHA standards for storage of bloodborne pathogens.
$225.61 - $309.68
Specifications
| Graduations | Molded |
|---|---|
| Material | LDPE |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Meet OSHA 29CFR 1910.1030 standard for use as protection against bloodborne pathogens. |
| Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) With Closure | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) With Closure | Price | Quantity & Availability | ||||
133081
![]() |
Thermo Scientific™
71020080 |
7.6 L | 26.7 cm |
Each for $225.61
Case of 12 Each for $2,707.32
|
|
||||
13308
![]() |
Thermo Scientific™
71020140 |
13.2 L | 32.8 cm |
Each for $309.68
Case of 6 Each for $1,858.08
|
|
||||
Description
Store specimens in formalin and other preservatives with Thermo Scientific™ Nalgene™ LDPE Buckets with Lids, featuring air-tight lids meeting OSHA standards for storage of bloodborne pathogens. These low-density, polyethylene buckets are excellent for no-splash transport around the lab and are chemically resistant to a wide range of lab solutions.
- White, air-tight, polyethylene cover is close-fitting
- Nylon-coated, wire bail handle provides a comfortable and sturdy grip
- Molded-in graduated in pints and liters are easy to read
- Graduated
- Meet OSHA 29CFR 1910.1030 standard for use as protection against bloodborne pathogens
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
| Molded | |
| Not Autoclavable | |
| 1 Ea. |
| LDPE | |
| Meet OSHA 29CFR 1910.1030 standard for use as protection against bloodborne pathogens. |